Motion
48794
Keyless Bushings - B112 Series, 4.7500 in ID, 6.4960 in OD, 4.0160 in LTB
Mi Item #02376794
MFR #48794
Price$947.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 4.7500 in ID, 6.4960 in OD, 4.0160 in LTB
Mi Item #02376794
MFR #48794

Mfr description
T122412 B112 4-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.60/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 80
  • Bore Diameter
    4.7500 in
  • Bore Size
    4.7500 in
  • Hub Contact Pressure
    23138 psi
  • Length Through Bore  
    4.0160 in
  • Maximum Transmitted Thrust
    156162 lbs
  • Outside Diameter  
    6.4960 in
  • Overall Length
    102 mm
  • Screw Size
    M12x80
  • Weight
    14.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    T122412
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    30907 ft lb
  • Number Of Locking Screws
    14
  • Series
    B112
  • UPC_NO
    662345057912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)