Motion
47136
Keyless Bushings - B112 Series, 4.9375 in ID, 7.0870 in OD, 4.5670 in LTB
MI ITEM #02376795
MFR #47136
Price$1,418.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 4.9375 in ID, 7.0870 in OD, 4.5670 in LTB
MI ITEM #02376795
MFR #47136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,418.34/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 90
  • Bore Diameter
    4.9375 in
  • Bore Size
    4.9375 in
  • Hub Contact Pressure
    20618 psi
  • Length Through Bore  
    4.5670 in
  • Maximum Transmitted Thrust
    182167 lbs
  • Outside Diameter  
    7.0870 in
  • Overall Length
    4.5670 in
  • Screw Size
    M14x90
  • Weight
    21.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    B122415
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    37477 ft lb
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    182167 lbf
  • UPC_NO
    662345042673

Overview

Mfr description
B122415 B112 4-15/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text