Motion
48795
Keyless Bushings - B112 Series, 5.5000 in ID, 7.4800 in OD, 4.5670 in LTB
Mi Item #02376798
MFR #48795
Price$1,794.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 5.5000 in ID, 7.4800 in OD, 4.5670 in LTB
Mi Item #02376798
MFR #48795

Mfr description
T122508 B112 5-1/2" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,794.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 90
  • Bore Diameter
    5.5000 in
  • Bore Size
    5.5000 in
  • Hub Contact Pressure
    22789 psi
  • Length Through Bore  
    4.5670 in
  • Maximum Transmitted Thrust
    212528 lbs
  • Outside Diameter  
    7.4800 in
  • Overall Length
    104 mm
  • Screw Size
    M14 x 90
  • Weight
    21.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    T122508
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    48704 ft lb
  • Number Of Locking Screws
    14
  • Series
    B112
  • Transmissible Axial Force
    212528 lbf
  • UPC_NO
    662345057929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)