Motion
47140
Keyless Bushings - B112 Series, 5.9375 in ID, 7.8740 in OD, 4.5670 in LTB
MI ITEM #02376799
MFR #47140
Price$1,679.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 5.9375 in ID, 7.8740 in OD, 4.5670 in LTB
MI ITEM #02376799
MFR #47140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,679.06/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 90
  • Bore Diameter
    5.9375 in
  • Bore Size
    5.9375 in
  • Hub Contact Pressure
    23196 psi
  • Length Through Bore  
    4.5670 in
  • Maximum Transmitted Thrust
    227709 lbs
  • Outside Diameter  
    7.8740 in
  • Overall Length
    4.0940 in
  • Screw Size
    M14 x 90
  • Weight
    22.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    B122515
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    56334 ft lb
  • Number Of Locking Screws
    15
  • Series
    B112
  • Transmissible Axial Force
    227709 lbs
  • UPC_NO
    662345042710

Overview

Mfr description
B122515 B112 5-15/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text