Motion
47141
Keyless Bushings - B112 Series, 6.0000 in ID, 8.2680 in OD, 4.5670 in LTB
Mi Item #02376800
MFR #47141
Price$1,453.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 6.0000 in ID, 8.2680 in OD, 4.5670 in LTB
Mi Item #02376800
MFR #47141

Mfr description
B122600 B112 6" KEYLESS LOCKING ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,453.46/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 90
  • Bore Diameter
    6.0000 in
  • Bore Size
    6.0000 in
  • Hub Contact Pressure
    23564 psi
  • Length Through Bore  
    4.5670 in
  • Maximum Transmitted Thrust
    242890 lbs
  • Outside Diameter  
    8.2680 in
  • Overall Length
    4.0940 in
  • Screw Size
    M14 x 90
  • Weight
    26.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    B122600
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    60722 ft lb
  • Number Of Locking Screws
    16
  • Series
    B112
  • UPC_NO
    662345042727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)