Motion
48797
Keyless Bushings - B112 Series, 6.4375 in ID, 8.8580 in OD, 5.8660 in LTB
MI ITEM #02376801
MFR #48797
Price$2,601.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 6.4375 in ID, 8.8580 in OD, 5.8660 in LTB
MI ITEM #02376801
MFR #48797

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,601.25/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    6.4375 in
  • Bore Size
    6.4375 in
  • Hub Contact Pressure
    20051
  • Length Through Bore  
    5.8660 in
  • Maximum Transmitted Thrust
    289982 lbs
  • Outside Diameter  
    8.8580 in
  • Overall Length
    5.8660 in
  • Screw Size
    M16 x 110
  • Weight
    40.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    257 ft lb
  • Manufacturer Catalog Number
    T122607
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    77782 ft lb
  • Number Of Locking Screws
    14
  • Series
    B112
  • UPC_NO
    662345057943

Overview

Mfr description
T122607 B112 6-7/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text