Motion
48798
Keyless Bushings - B112 Series, 6.5000 in ID, 8.8580 in OD, 5.8660 in LTB
Mi Item #02376802
MFR #48798
Price$3,745.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 6.5000 in ID, 8.8580 in OD, 5.8660 in LTB
Mi Item #02376802
MFR #48798

Mfr description
T122608 B112 6-1/2" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,745.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    6.5000 in
  • Bore Size
    6.5000 in
  • Hub Contact Pressure
    20051 psi
  • Length Through Bore  
    5.8660 in
  • Maximum Transmitted Thrust
    289982 lbs
  • Outside Diameter  
    8.8580 in
  • Overall Length
    5.8660 in
  • Screw Size
    M16 x 110
  • Weight
    39.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    257 ft lb
  • Manufacturer Catalog Number
    T122608
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    78537 ft lb
  • Number Of Locking Screws
    14
  • Series
    B112
  • Transmissible Axial Force
    289982 lbf
  • UPC_NO
    662345057950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)