Motion
B122615
Keyless Bushings - B112 Series, 6.9375 in ID, 9.2520 in OD, 5.8660 in LTB
MI ITEM #02376803
MFR #B122615
Your Price$2,210.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 6.9375 in ID, 9.2520 in OD, 5.8660 in LTB
MI ITEM #02376803
MFR #B122615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,210.67/each(List $3,659.21)

Overview

Mfr description
B122615 B112 6-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    310695 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    89810 ft lb
  • Maximum Transmitted Thrust
    310695 lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M16 x 110
  • Hub Contact Pressure
    20569
  • Overall Length
    5.8660 in
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    257 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B122615
  • Weight
    40.000 lbs
  • UPC_NO
    662345042734
  • Bore Diameter
    6.9375 in
  • Bore Size
    6.9375 in
  • Bolt Size
    M16 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text