Motion
47143
Keyless Bushings - B112 Series, 7.0000 in ID, 9.2520 in OD, 5.8660 in LTB
Mi Item #02376804
MFR #47143
Price$2,617.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 7.0000 in ID, 9.2520 in OD, 5.8660 in LTB
Mi Item #02376804
MFR #47143

Mfr description
B122700 B112 7" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,617.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    7.0000 in
  • Bore Size
    7.0000 in
  • Hub Contact Pressure
    20569 psi
  • Length Through Bore  
    5.8660 in
  • Maximum Transmitted Thrust
    310695 lbs
  • Outside Diameter  
    9.2520 in
  • Overall Length
    5.8660 in
  • Screw Size
    M16 x 110
  • Weight
    38.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    257 ft lb
  • Manufacturer Catalog Number
    B122700
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    90619 ft lb
  • Number Of Locking Screws
    15
  • Series
    B112
  • Transmissible Axial Force
    310695 lbf
  • UPC_NO
    662345042741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)