Motion
T122707
Keyless Bushings - B112 Series, 7.4375 in ID, 9.8430 in OD, 5.8660 in LTB
MI ITEM #02376805
MFR #T122707
List Price$3,875.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 7.4375 in ID, 9.8430 in OD, 5.8660 in LTB
MI ITEM #02376805
MFR #T122707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,875.68/each for your price

Overview

Mfr description
T122707 B112 7-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    331408 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    102702 ft lb
  • Maximum Transmitted Thrust
    331408 lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M16 x 110
  • Hub Contact Pressure
    20624 psi
  • Overall Length
    5.8660 in
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    257 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122707
  • Weight
    44.000 lbs
  • UPC_NO
    662345057974
  • Bore Diameter
    7.4375 in
  • Bore Size
    7.4375 in
  • Bolt Size
    M16 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text