Motion
B302012
Keyless Bushings - B103 Series, 0.7500 in ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #02376809
MFR #B302012
Your Price$73.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 0.7500 in ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #02376809
MFR #B302012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$73.19/each(List $122.96)

Overview

Mfr description
B302012 B103 3/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7918 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    247 ft lb
  • Maximum Transmitted Thrust
    7918 lbs
  • Number Of Locking Screws
    5
  • Screw Size
    M6x20
  • Hub Contact Pressure
    16959
  • Overall Length
    1.1220 in
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    10 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    B302012
  • Weight
    0.600 lbs
  • UPC_NO
    662345043182
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Bolt Size
    M6 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text