Motion
47188
Keyless Bushings - 1.0000 in ID, 1.9690 in OD, 1.1220 in LTB
Mi Item #02376810
MFR #47188
Price$74.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.0000 in ID, 1.9690 in OD, 1.1220 in LTB
Mi Item #02376810
MFR #47188

Mfr description
B302100 B103 1" KEYLESS LOCKING ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.26/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    19130
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    9502 lbs
  • Outside Diameter  
    1.9690 in
  • Screw Size
    M6x20
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 ft lb
  • Manufacturer Catalog Number
    B302100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    396 ft lb
  • Number Of Locking Screws
    6
  • UPC_NO
    662345043199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)