Motion
47191
Keyless Bushings - B103 Series, 1.2500 in ID, 2.3620 in OD, 1.1220 in LTB
MI ITEM #02376812
MFR #47191
Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 1.2500 in ID, 2.3620 in OD, 1.1220 in LTB
MI ITEM #02376812
MFR #47191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.93/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    21256 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    12669 lbs
  • Outside Diameter  
    2.3620 in
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 ft lb
  • Manufacturer Catalog Number
    B302104
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    660 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    12669 lbf
  • UPC_NO
    662345043229

Overview

Mfr description
B302104 B103 1-1/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text