Motion
B302110
Keyless Bushings - 1.6250 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02376816
MFR #B302110
Your Price$111.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.6250 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02376816
MFR #B302110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.62/each(List $155.86)

Overview

Mfr description
B302110 B103 1-5/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21250 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1439 ft lb
  • Maximum Transmitted Thrust
    21250 lbs
  • Number Of Locking Screws
    7
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    24245 psi
  • Overall Length
    1.3580 in
  • Manufacturer Product Page
  • Installation Torque
    25 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    B302110
  • Weight
    1.700 lbs
  • UPC_NO
    662345043267
  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text