Motion
47196
Keyless Bushings - B103 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
Mi Item #02376817
MFR #47196
Price$110.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
Mi Item #02376817
MFR #47196

Mfr description
B302112 B103 1-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.22/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    24245
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    21250 lbs
  • Outside Diameter  
    2.9530 in
  • Overall Length
    0.7870 in
  • Screw Size
    M8 x 25
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25 ft lb
  • Manufacturer Catalog Number
    B302112
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1550 ft lb
  • Number Of Locking Screws
    7
  • Series
    B103
  • Transmissible Axial Force
    21250 lbf
  • UPC_NO
    662345043274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)