Motion
48911
Keyless Bushings - B103 Series, 1.8750 in ID, 3.1500 in OD, 1.3580 in LTB
Mi Item #02376818
MFR #48911
Price$121.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 1.8750 in ID, 3.1500 in OD, 1.3580 in LTB
Mi Item #02376818
MFR #48911

Mfr description
T302114 B103 1-7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.50/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    1.8750 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    22729 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    21250 lbs
  • Outside Diameter  
    3.1500 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25 ft lb
  • Manufacturer Catalog Number
    T302114
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1660 ft lb
  • Number Of Locking Screws
    7
  • Series
    B103
  • Transmissible Axial Force
    21250 lbf
  • UPC_NO
    662345059060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)