Motion
47197
Keyless Bushings - 1.9375 in ID, 3.1500 in OD, 1.3580 in LTB
Mi Item #02376819
MFR #47197
Price$141.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.9375 in ID, 3.1500 in OD, 1.3580 in LTB
Mi Item #02376819
MFR #47197

Mfr description
B302115 B103 1-15/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.23/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Hub Contact Pressure
    22729
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    21250 lbs
  • Outside Diameter  
    3.1500 in
  • Screw Size
    M8 x 25
  • Weight
    1.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25 ft lb
  • Manufacturer Catalog Number
    B302115
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1716 ft lb
  • Number Of Locking Screws
    7
  • Transmissible Axial Force
    21250 lbs
  • UPC_NO
    662345043281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)