Motion
47198
Keyless Bushings - B103 Series, 2.0000 in ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #02376820
MFR #47198
Price$138.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 2.0000 in ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #02376820
MFR #47198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.10/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.0000 in
  • Bore Size
    2.0000 in
  • Hub Contact Pressure
    22729 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    21250 lbs
  • Outside Diameter  
    3.1500 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25 ft lb
  • Manufacturer Catalog Number
    B302200
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1771 ft lb
  • Number Of Locking Screws
    7
  • Series
    B103
  • Transmissible Axial Force
    21250 lbf
  • UPC_NO
    662345043298

Overview

Mfr description
B302200 B103 2" KEYLESS LOCKING ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text