Motion
T302202
Keyless Bushings - B103 Series, 2.1250 in ID, 3.3460 in OD, 1.3580 in LTB
MI ITEM #02376821
MFR #T302202
Your Price$124.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 2.1250 in ID, 3.3460 in OD, 1.3580 in LTB
MI ITEM #02376821
MFR #T302202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.41/each(List $166.25)

Overview

Mfr description
T302202 B103 2-1/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    24286 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2150 ft lb
  • Maximum Transmitted Thrust
    24286 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    24448 psi
  • Overall Length
    1.3580 in
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    25 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T302202
  • Weight
    1.900 lbs
  • UPC_NO
    662345059084
  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text