Motion
47200
Keyless Bushings - B103 Series, 2.2500 in ID, 3.5430 in OD, 1.3580 in LTB
Mi Item #02376823
MFR #47200
Price$155.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 2.2500 in ID, 3.5430 in OD, 1.3580 in LTB
Mi Item #02376823
MFR #47200

Mfr description
B302204 B103 2-1/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.11/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.2500 in
  • Bore Size
    2.2500 in
  • Hub Contact Pressure
    23090 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    24286 lbs
  • Outside Diameter  
    3.5430 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8x25
  • Weight
    2.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25 ft lb
  • Manufacturer Catalog Number
    B302204
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2277 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    24286 lbf
  • UPC_NO
    662345043311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)