Motion
48918
Keyless Bushings - B103 Series, 2.7500 in ID, 4.3307 in OD, 1.5940 in LTB
Mi Item #02376828
MFR #48918
Price$239.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 2.7500 in ID, 4.3307 in OD, 1.5940 in LTB
Mi Item #02376828
MFR #48918

Mfr description
T302212 B103 2-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.58/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    25532 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    39387 lbs
  • Outside Diameter  
    4.3307 in
  • Screw Size
    M10 x 30
  • Weight
    3.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50 ft lb
  • Manufacturer Catalog Number
    T302212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4513 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    39387 lbs
  • UPC_NO
    662345059138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)