Motion
47203
Keyless Bushings - B103 Series, 2.9375 in ID, 4.5280 in OD, 1.5940 in LTB
MI ITEM #02376830
MFR #47203
Price$227.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 2.9375 in ID, 4.5280 in OD, 1.5940 in LTB
MI ITEM #02376830
MFR #47203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.21/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.9375 in
  • Bore Size
    2.9375 in
  • Hub Contact Pressure
    24422 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    39387 lbs
  • Outside Diameter  
    4.5280 in
  • Screw Size
    M10 x 30
  • Weight
    3.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50 ft lb
  • Manufacturer Catalog Number
    B302215
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4821 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    39387 lbs
  • UPC_NO
    662345043342

Overview

Mfr description
B302215 B103 2-15/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text