Motion
T302306
Keyless Bushings - B103 Series, 3.3750 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #02376831
MFR #T302306
List Price$282.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 3.3750 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #02376831
MFR #T302306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.28/each for your price

Overview

Mfr description
T302306 B103 3-3/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44311 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    6231 ft lb
  • Maximum Transmitted Thrust
    44311 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 30
  • Hub Contact Pressure
    25277 psi
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    50 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T302306
  • Weight
    4.300 lbs
  • UPC_NO
    662345059169
  • Bore Diameter
    3.3750 in
  • Bore Size
    3.3750 in
  • Bolt Size
    M10 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text