Motion
T302407
Keyless Bushings - B103 Series, 4.4375 in ID, 6.1020 in OD, 1.5940 in LTB
MI ITEM #02376836
MFR #T302407
Your Price$424.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 4.4375 in ID, 6.1020 in OD, 1.5940 in LTB
MI ITEM #02376836
MFR #T302407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$424.15/each(List $585.34)

Overview

Mfr description
T302407 B103 4-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    60608 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    11206 ft lb
  • Maximum Transmitted Thrust
    60608 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M12 x 35
  • Hub Contact Pressure
    25737 psi
  • Overall Length
    45 mm
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    90 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T302407
  • Weight
    6.300 lbs
  • UPC_NO
    662345059206
  • Bore Diameter
    4.4375 in
  • Bore Size
    4.4375 in
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text