Motion
48929
Flanged Locking Assembly - B103 Series, 0.4375 ID, 7.480 in ID, 7.4800 in OD
Mi Item #02376838
MFR #48929
Price$1,102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 0.4375 ID, 7.480 in ID, 7.4800 in OD
Mi Item #02376838
MFR #48929

Mfr description
T302507 B103 5-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.34/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    7.480 in
  • Hub Contact Pressure
    23324 psi
  • Inside Diameter  
    0.4375
  • Maximum Transmitted Thrust
    88043 lb
  • Outside Diameter  
    7.4800 in
  • Overall Length
    2.1650 in
  • Screw Size
    M14 x 40
  • Weight
    12 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    135 lb-ft
  • Maximum Transmitted Torque
    19947 ft-lbs
  • Number Of Locking Screws
    9
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    88043 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)