Motion
48930
Keyless Bushings - B103 Series, 5.9375 in ID, 7.8740 in OD, 1.5940 in LTB
Mi Item #02376839
MFR #48930
Price$1,130.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 5.9375 in ID, 7.8740 in OD, 1.5940 in LTB
Mi Item #02376839
MFR #48930

Mfr description
T302515 B103 5-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.87/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M14 x 40
  • Bore Diameter
    5.9375 in
  • Bore Size
    5.9375 in
  • Hub Contact Pressure
    24620 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    97825 lbs
  • Outside Diameter  
    7.8740 in
  • Screw Size
    M14 x 40
  • Weight
    12.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    135 ft lb
  • Manufacturer Catalog Number
    T302515
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    24202 ft lb
  • Number Of Locking Screws
    10
  • Series
    B103
  • Transmissible Axial Force
    97825 lbs
  • UPC_NO
    662345059244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)