Motion
T302615
Keyless Bushings - B103 Series, 6.9375 in ID, 9.2520 in OD, 1.5940 in LTB
MI ITEM #02376841
MFR #T302615
List Price$1,686.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 6.9375 in ID, 9.2520 in OD, 1.5940 in LTB
MI ITEM #02376841
MFR #T302615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,686.74/each for your price

Overview

Mfr description
T302615 B103 6-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    117391 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    33933 ft lb
  • Maximum Transmitted Thrust
    117391 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    19429 psi
  • Overall Length
    2.5590 in
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    135 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T302615
  • Weight
    20.000 lbs
  • UPC_NO
    662345059268
  • Bore Diameter
    6.9375 in
  • Bore Size
    6.9375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text