Motion
48934
Flanged Locking Assembly - B103 Series, 10.236 in ID, 10.2360 in OD
Mi Item #02376842
MFR #48934
Price$1,917.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 10.236 in ID, 10.2360 in OD
Mi Item #02376842
MFR #48934

Mfr description
T302715 B103 7-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.49/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    10.236 in
  • Hub Contact Pressure
    21951 psi
  • Maximum Transmitted Thrust
    146738 lbf
  • Outside Diameter  
    10.2360 in
  • Overall Length
    2.5590 in
  • Screw Size
    M14 x 40
  • Weight
    23 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    135 lb-ft
  • Maximum Transmitted Torque
    48531 ft-lbs
  • Number Of Locking Screws
    15
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    146738 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)