Motion
B301100
Keyless Bushings - B103 Series, 100 mm ID, 145 mm OD, 45 mm LTB
MI ITEM #02376851
MFR #B301100
Your Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 100 mm ID, 145 mm OD, 45 mm LTB
MI ITEM #02376851
MFR #B301100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.47/each(List $431.21)

Overview

Mfr description
B301100 B103 100MM X 145MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    60599 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    13478 Nm
  • Maximum Transmitted Thrust
    269557 N
  • Number Of Locking Screws
    8
  • Screw Size
    M12x35
  • Hub Contact Pressure
    27557 psi
  • Overall Length
    45 mm
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    122 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    B301100
  • Weight
    6.050 lbs
  • UPC_NO
    662345043168
  • Bore Diameter
    100 mm
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text