Motion
T301110
Keyless Bushings - B103 Series, 110 mm ID, 155 mm OD, 45 mm LTB
MI ITEM #02376852
MFR #T301110
List Price$585.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 110 mm ID, 155 mm OD, 45 mm LTB
MI ITEM #02376852
MFR #T301110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$585.34/each for your price

Overview

Mfr description
T301110 B103 110MM X 155MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    60598.8 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    14826 Nm
  • Maximum Transmitted Thrust
    269557 N
  • Number Of Locking Screws
    8
  • Screw Size
    M12 x 35
  • Hub Contact Pressure
    25671.7 psi
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    122 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T301110
  • Weight
    6.600 lbs
  • UPC_NO
    662345058858
  • Bore Diameter
    110 mm
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text