Motion
B301120
Keyless Bushings - B103 Series, 120 mm ID, 165 mm OD, 45 mm LTB
MI ITEM #02376853
MFR #B301120
List Price$599.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 120 mm ID, 165 mm OD, 45 mm LTB
MI ITEM #02376853
MFR #B301120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.19/each for your price

Overview

Mfr description
B301120 B103 120MM X 165MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    68173.6 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    18195 Nm
  • Maximum Transmitted Thrust
    303251 N
  • Number Of Locking Screws
    9
  • Screw Size
    M12x35
  • Hub Contact Pressure
    27267.1 psi
  • Overall Length
    45 mm
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    122 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    B301120
  • Weight
    7.200 lbs
  • UPC_NO
    662345043175
  • Bore Diameter
    120 mm
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text