Motion
48890
Flanged Locking Assembly - B103 Series, 7.87 in ID, 190 mm OD
Mi Item #02376854
MFR #48890
Price$1,102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 7.87 in ID, 190 mm OD
Mi Item #02376854
MFR #48890

Mfr description
T301140 B103 140MM X 190MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.34/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    7.87 in
  • Hub Contact Pressure
    23351 psi
  • Outside Diameter  
    190 mm
  • Overall Length
    55 mm
  • Screw Size
    M14 x 40
  • Thickness
    2.17 in
  • Weight
    12 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    183 N-m
  • Maximum Transmitted Torque
    27410 N-m
  • Number Of Locking Screws
    9
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    88029 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)