Motion
48891
Flanged Locking Assembly - B103 Series, 8.86 in ID, 200 mm OD
Mi Item #02376855
MFR #48891
Price$1,130.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 8.86 in ID, 200 mm OD
Mi Item #02376855
MFR #48891

Mfr description
T301150 B103 150MM X 200MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.87/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    8.86 in
  • Hub Contact Pressure
    24656.4 psi
  • Maximum Transmitted Thrust
    97810.3 lbf
  • Outside Diameter  
    200 mm
  • Screw Size
    M14 x 40
  • Thickness
    2.17 in
  • Weight
    12 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    183 N-m
  • Maximum Transmitted Torque
    32631 N-m
  • Number Of Locking Screws
    10
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    97810.3 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)