Motion
48870
Keyless Bushings - B103 Series, 15 mm ID, 32 mm OD, 21.5 mm LTB
Mi Item #02376856
MFR #48870
Price$83.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 15 mm ID, 32 mm OD, 21.5 mm LTB
Mi Item #02376856
MFR #48870

Mfr description
T301015 B103 15MM X 32MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.23/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M4 x 12
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    13198.4 psi
  • Length Through Bore  
    21.5 mm
  • Maximum Transmitted Thrust
    15390 N
  • Outside Diameter  
    32 mm
  • Overall Length
    0.8465 in
  • Screw Size
    M4 x 12
  • Shaft Contact Pressure
    194 N/mm^2
  • Weight
    0.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    T301015
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    115 Nm
  • Number Of Locking Screws
    4
  • Series
    B103
  • Transmissible Axial Force
    3459.8 lbf
  • UPC_NO
    662345058674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)