Motion
48893
Flanged Locking Assembly - B103 Series, 9.25 in ID, 225 mm OD
MI ITEM #02376858
MFR #48893
Price$1,598.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 9.25 in ID, 225 mm OD
MI ITEM #02376858
MFR #48893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,598.21/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    9.25 in
  • Hub Contact Pressure
    20305.3 psi
  • Outside Diameter  
    225 mm
  • Overall Length
    65 mm
  • Screw Size
    M14 x 40
  • Thickness
    2.56 in
  • Weight
    18 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    183 N-m
  • Maximum Transmitted Torque
    44378 N-m
  • Number Of Locking Screws
    12
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    117372.1 lbf

Overview

Mfr description
T301170 B103 170MM X 225MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text