Motion
48894
Flanged Locking Assembly - B103 Series, 9.84 in ID, 235 mm OD
Mi Item #02376859
MFR #48894
Price$1,737.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 9.84 in ID, 235 mm OD
Mi Item #02376859
MFR #48894

Mfr description
T301180 B103 180MM X 235MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,737.34/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    9.84 in
  • Hub Contact Pressure
    19435 psi
  • Outside Diameter  
    235 mm
  • Overall Length
    65 mm
  • Screw Size
    M14 x 40
  • Thickness
    2.56 in
  • Weight
    19 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    183 N-m
  • Maximum Transmitted Torque
    46989 N-m
  • Number Of Locking Screws
    12
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    117372.5 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)