Motion
T301190
Flanged Locking Assembly - B103 Series, 10.24 in ID, 250 mm OD
MI ITEM #02376860
MFR #T301190
List Price$1,861.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 10.24 in ID, 250 mm OD
MI ITEM #02376860
MFR #T301190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,861.64/each for your price

Overview

Mfr description
T301190 B103 190MM X 250MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    146715.8 lbf
  • Maximum Transmitted Torque
    61999 N-m
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    22771 psi
  • Overall Length
    65 mm
  • Series
    B103
  • Installation Torque
    183 N-m
  • Weight
    22 lbs
  • Bore Diameter
    10.24 in
  • Thickness
    2.56 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text