Motion
T301240
Keyless Bushings - 240 mm ID, 73 mm LTB
MI ITEM #02376865
MFR #T301240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 240 mm ID, 73 mm LTB
MI ITEM #02376865
MFR #T301240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T301240 B103- 240X305 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    112016 N-m
  • Maximum Transmitted Thrust
    933463 N
  • Screw Size
    M16 x 45
  • Hub Contact Pressure
    162
  • Manufacturer Product Page
  • Installation Torque
    297 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T301240
  • UPC_NO
    662345058957
  • Bore Diameter
    240 mm
  • Bolt Size
    M16 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text