Motion
48876
Keyless Bushings - B103 Series, 24 mm ID, 50 mm OD, 28.5 mm LTB
Mi Item #02376867
MFR #48876
Price$94.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 24 mm ID, 50 mm OD, 28.5 mm LTB
Mi Item #02376867
MFR #48876

Mfr description
T301024 B103 24MM X 50MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.77/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    19725.1 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    43645 N
  • Outside Diameter  
    50 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 Nm
  • Manufacturer Catalog Number
    T301024
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    524 Nm
  • Number Of Locking Screws
    6
  • Series
    B103
  • Transmissible Axial Force
    9811.78 lbf
  • UPC_NO
    662345058735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)