Motion
47176
Keyless Bushings - B103 Series, 30 mm ID, 55 mm OD, 28.5 mm LTB
Mi Item #02376870
MFR #47176
Price$90.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 30 mm ID, 55 mm OD, 28.5 mm LTB
Mi Item #02376870
MFR #47176

Mfr description
B301030 B103 30MM X 55MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.75/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    17984.7 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    43645 N
  • Outside Diameter  
    55 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6x20
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 Nm
  • Manufacturer Catalog Number
    B301030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    655 Nm
  • Number Of Locking Screws
    6
  • Series
    B103
  • Transmissible Axial Force
    9811.8 lbf
  • UPC_NO
    662345043076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)