Motion
48878
Keyless Bushings - B103 Series, 32 mm ID, 60 mm OD, 28.5 mm LTB
Mi Item #02376871
MFR #48878
Price$99.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 32 mm ID, 60 mm OD, 28.5 mm LTB
Mi Item #02376871
MFR #48878

Mfr description
T301032 B103 32MM X 60MM KEYLESS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.52/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    21900.7 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    58193 N
  • Outside Diameter  
    60 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 Nm
  • Manufacturer Catalog Number
    T301032
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    931 Nm
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    13082.3 lbf
  • UPC_NO
    662345058759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)