Motion
48880
Keyless Bushings - B103 Series, 38 mm ID, 65 mm OD, 28.5 mm LTB
MI ITEM #02376875
MFR #48880
Price$142.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 38 mm ID, 65 mm OD, 28.5 mm LTB
MI ITEM #02376875
MFR #48880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.70/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    20305.28 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    58193 N
  • Outside Diameter  
    65 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 Nm
  • Manufacturer Catalog Number
    T301038
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1106 Nm
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    13082.30 lbf
  • UPC_NO
    662345058773

Overview

Mfr description
T301038 B103 38MM X 65MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text