Motion
T301042
Keyless Bushings - B103 Series, 42 mm ID, 75 mm OD, 34.5 mm LTB
MI ITEM #02376877
MFR #T301042
List Price$155.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 42 mm ID, 75 mm OD, 34.5 mm LTB
MI ITEM #02376877
MFR #T301042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.86/each for your price

Overview

Mfr description
T301042 B103 42MM X 75MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21316.86 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1991 Nm
  • Maximum Transmitted Thrust
    94822 N
  • Number Of Locking Screws
    7
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    168
  • Overall Length
    1.3583 in
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    34 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T301042
  • Weight
    1.500 lbs
  • UPC_NO
    662345058780
  • Bore Diameter
    42 mm
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text