Motion
48882
Keyless Bushings - B103 Series, 55 mm ID, 85 mm OD, 34.5 mm LTB
Mi Item #02376880
MFR #48882
Price$128.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 55 mm ID, 85 mm OD, 34.5 mm LTB
Mi Item #02376880
MFR #48882

Mfr description
T301055 B103 55MM X 85MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.15/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    169
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    108368 N
  • Outside Diameter  
    85 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8 x 25
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    34 Nm
  • Manufacturer Catalog Number
    T301055
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2980 Nm
  • Number Of Locking Screws
    8
  • Series
    B103
  • UPC_NO
    662345058797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)