Motion
48883
Keyless Bushings - B103 Series, 65 mm ID, 95 mm OD, 34.5 mm LTB
Mi Item #02376882
MFR #48883
Price$157.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 65 mm ID, 95 mm OD, 34.5 mm LTB
Mi Item #02376882
MFR #48883

Mfr description
T301065 B103 65MM X 95MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.69/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M8 x 25
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    24656 psi
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    121914 N
  • Outside Diameter  
    95 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8 x 25
  • Weight
    2.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    34 Nm
  • Manufacturer Catalog Number
    T301065
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3962 Nm
  • Number Of Locking Screws
    9
  • Series
    B103
  • Transmissible Axial Force
    27407 lbf
  • UPC_NO
    662345058803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)