Motion
47182
Keyless Bushings - B103 Series, 70 mm ID, 110 mm OD, 40.5 mm LTB
Mi Item #02376883
MFR #47182
Price$191.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 70 mm ID, 110 mm OD, 40.5 mm LTB
Mi Item #02376883
MFR #47182

Mfr description
B301070 B103 70MM X 110MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.29/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    25671.7 psi
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    175750 N
  • Outside Diameter  
    110 mm
  • Overall Length
    1.5945 in
  • Screw Size
    M10x30
  • Weight
    3.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    68 Nm
  • Manufacturer Catalog Number
    B301070
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6151 Nm
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    39510.1 lbf
  • UPC_NO
    662345043137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)