Motion
T301075
Keyless Bushings - B103 Series, 75 mm ID, 115 mm OD, 40.5 mm LTB
MI ITEM #02376884
MFR #T301075
Your Price$185.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 75 mm ID, 115 mm OD, 40.5 mm LTB
MI ITEM #02376884
MFR #T301075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.73/each(List $256.30)

Overview

Mfr description
T301075 B103 75MM X 115MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    39510.2 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    6591 Nm
  • Maximum Transmitted Thrust
    175750 N
  • Number Of Locking Screws
    8
  • Screw Size
    M10 x 30
  • Hub Contact Pressure
    24511.4 psi
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    68 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T301075
  • Weight
    3.800 lbs
  • UPC_NO
    662345058810
  • Bore Diameter
    75 mm
  • Bolt Size
    M10 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text