Motion
48885
Keyless Bushings - 80 mm ID, 120 mm OD, 40.5 mm LTB
Mi Item #02376885
MFR #48885
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 80 mm ID, 120 mm OD, 40.5 mm LTB
Mi Item #02376885
MFR #48885

Mfr description
T301080 B103 80MM X 120MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.69/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    23496.11 psi
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    175750 N
  • Outside Diameter  
    120 mm
  • Overall Length
    1.5945 in
  • Screw Size
    M10 x 30
  • Weight
    4.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    68 Nm
  • Manufacturer Catalog Number
    T301080
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7030 Nm
  • Number Of Locking Screws
    8
  • Transmissible Axial Force
    39510.17 lbf
  • UPC_NO
    662345058827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)