Motion
47184
Keyless Bushings - B103 Series, 90 mm ID, 130 mm OD, 40.5 mm LTB
Mi Item #02376886
MFR #47184
Price$228.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 90 mm ID, 130 mm OD, 40.5 mm LTB
Mi Item #02376886
MFR #47184

Mfr description
B301090 B103 90MM X 130MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.26/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    24366.3 psi
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    197719 N
  • Outside Diameter  
    130 mm
  • Overall Length
    24 mm
  • Screw Size
    M10x30
  • Weight
    4.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    68 Nm
  • Manufacturer Catalog Number
    B301090
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    8897 Nm
  • Number Of Locking Screws
    9
  • Series
    B103
  • Transmissible Axial Force
    44449.0 lbf
  • UPC_NO
    662345043151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)