Overview
Mfr description
B103IN X 2 5/8" LOCKING ASSY
Specifications
- MaterialSteel
- Manufacturer Product Page
- Axial Motion0.8 mm
- Manufacturer Catalog NumberT302210
- Bore Diameter2.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data